SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G1949114| Mfr #: 27680RPB134115

$109.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949114 Mfr #: 27680RPB134115
Tooth Type: VariableLength: 13 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 4/6Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

Band Saw Blade,Grade RX+,Material Bimetal,Length 13 ft. 6 In.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 4/6,Tooth Type Variable,Application Structurals, Tubing, Bundle Cutting

Reviews