Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
13 ft. 6"L x 1-1/4"W x 3/4 TPI Bi-Metal Band Saw Blade
  • Zoro #: G0253443
  • Mfr #: 39507CLB134115
$72.95
  • For Use With Saw Type: Band Saws
  • Teeth per Inch: 3/4
  • Item: Band Saw Blade
See full product details
This item ships free.

Lenox #39507CLB134115 Specifications

  • Zoro #: G0253443
  • Mfr #: 39507CLB134115
For Use With Saw Type: Band Saws Teeth per Inch: 3/4
Item: Band Saw Blade Application: Multi Purpose Cutting
For Use With: Band Saws Primary Saw Application: Metal
Thickness: 0.042" Width: 1-1/4"
Length: 13 ft. 6" Tooth Type: Variable
Material: Bimetal Grade: Classic Style
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews of Lenox #39507CLB134115