SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G1125311| Mfr #: 89537TRB134115

$250.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125311 Mfr #: 89537TRB134115
Tooth Type: VariableLength: 13 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Carbide
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Versatile Carbide Tipped CuttingPrimary Saw Application: Metal
Grade: Tri-MasterCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, Application Versatile Carbide Tipped Cutting

Reviews