SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G0815622| Mfr #: 93031RPB134115

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815622 Mfr #: 93031RPB134115
Tooth Type: VariableLength: 13 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews