BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G1513364| Mfr #: 94489QPB134115

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 13 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513364 Mfr #: 94489QPB134115
Primary Saw Application: MetalLength: 13 ft. 6"
Thickness: 0.042"Width: 1-1/4"
Application: Extreme Production CuttingGrade: QXP
Teeth per Inch: 4/6Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews