PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G1882124| Mfr #: 94804QPB134115

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882124 Mfr #: 94804QPB134115
Item: Band Saw BladeTooth Type: Variable
Width: 1-1/4"Material: Bimetal
Thickness: 0.042"Length: 13 ft. 6"
Primary Saw Application: MetalGrade: QXP
For Use With: Band SawsApplication: Extreme Production Cutting
Teeth per Inch: 3/4Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Reviews