Band Saw Blade, 13 ft. 6 In. L

LENOX| Zoro #: G1500405| Mfr #: 96998QPB134115

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500405 Mfr #: 96998QPB134115
Tooth Type: VariableLength: 13 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 2/3Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 2/3, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews