Band Saw Blade, 13 ft. 6 In. L, Carbide

LENOX |Zoro #: G1718552|Mfr #: 49502TRB134115

$237.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718552 Mfr #: 49502TRB134115
Primary Saw Application: MetalItem: Band Saw Blade
Application: Versatile Carbide Tipped CuttingLength: 13 ft. 6"
Teeth per Inch: 2/3Tooth Type: Variable
Width: 1"Material: Carbide
Thickness: 0.035"Grade: Tri-Master
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Tooth Type Variable, Application Versatile Carbide Tipped Cutting

Product Reviews