Lenox
Band Saw Blade, 13 ft. 6" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel
- Zoro #: G7830070
- Mfr #: 1858971
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 5/8
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$104.99
Subtotal: $104.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 17 ft. 10-1/2 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1816506
- LENOX Band Saw Blade, 20 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1840144
- LENOX Band Saw Blade, 19 ft. 2 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793029
- LENOX Band Saw Blade, 5 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1800617
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53419D2B103300
- LENOX Band Saw Blade, 12 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53330D2B123745
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 86730D2B134215
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 76259D2B103315
- LENOX Band Saw Blade, 12 ft. 10-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 76141D2B123930
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446869
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal ZWEDC1014MAT-7' 8-1/2
- Lenox Power Saw Blades