Lenox
Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
- Zoro #: G6310166
- Mfr #: 39414CLB134115
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Variable
- Grade: Classic Style
- For Use With: Band Saws
$78.25
Subtotal: $78.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39642CLB154675
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39410CLB154570
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39405CLB113505
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52339D2B72375
- LENOX Band Saw Blade, 10 ft. 3-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1837337
- LENOX Band Saw Blade, 32 ft. 10" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1842824
- LENOX Band Saw Blade, 17 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 26759D2B175435
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 94334D2B113480
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 65906D2B103275
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51912D2B72375
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 200188
- Lenox Power Saw Blades