Lenox
Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Mfr # 1792874
- Zoro # G4930606
$85.09
8% off
$77.55
/ea
Subtotal: $77.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53326D2B113605
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792881
- LENOX Band Saw Blade, 12 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53330D2B123745
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 48526D2B133975
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79695CLB144470
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 15589D2B123660
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1838819
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, 21 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 84447D2B216630
- SUPERCUT 82-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403367
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 441611
- Lenox Band Saw Blades