Lenox
Band Saw Blade, 13 ft. 7-3/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1792739
Zoro # G7943680
Free Shipping & Returns
$75.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70947D2B31140
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80367D2B82535
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87925CLB134240
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 85400D2B113430
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1850995
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick 47433CLB72362
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 7' 9" Long x 1/2" Wide, 14 TPI x 0.025 Thick 85877D2B72360
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 47248D2B61980
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 72100CLB72360
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC812MAT-100'
- Lenox Band Saw Blades