Lenox
Band Saw Blade, 13 ft. 7 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel
- Zoro #: G7946158
- Mfr #: 1802698
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 2/3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$66.75
Subtotal: $66.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 3 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792756
- LENOX Band Saw Blade, 6 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 80654D2B61980
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 80439D2B72275
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88842D2B82565
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39504CLB144420
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81463D2B144370
- LENOX Band Saw Blade, 20 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 65889D2B206095
- LENOX Band Saw Blade, 5 ft. 11-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 77462D2B51820
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51913D2B72390
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 200843
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel 434040
- Lenox Power Saw Blades