Lenox
Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7878005
- Mfr #: 95497D2B134140
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$59.13
Ships from United States
Subtotal: $59.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #95497D2B134140 Specifications
- Zoro #: G7878005
- Mfr #: 95497D2B134140
- UPC #: 082472954975
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- Blade Width: 1/2 in
- Blade Length: 13 ft 7 in
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #95497D2B134140
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 96833D2B133990
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 34305D2B134115
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80284D2B133960
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80717D2B41440
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1774981
- LENOX Band Saw Blade, 22 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1807057
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1764072
- LENOX Band Saw Blade, 15 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 95604D2B154595
- Lenox Power Saw Blades