Lenox
Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7854537
- Mfr #: 66485D2B134140
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$66.37
Ships from United States
Subtotal: $66.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66485D2B134140 Specifications
- Zoro #: G7854537
- Mfr #: 66485D2B134140
- UPC #: 082472664850
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 0 in to 1/4 in
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 13 ft 7 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/2 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #66485D2B134140
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 71215D2B82500
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 18564D2B61855
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 69202D2B92910
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 26391D2B72350
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793120
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81817D2B72285
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 251906
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 87022D2B61945
- Lenox Band Saw Blades