Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 13 ft. 7" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel

Lenox Band Saw Blade,  13 ft. 7" L,  1-1/4" W,  4/6 TPI,  0.042" Thick,  Steel 1851428
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.47
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 7"
See full product details
This item ships free.
Total: $118.47

Lenox #1851428 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 7"
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Cutting Edge Style: Variable
  • Use Case: Production
  • For Material Thickness: 1/4 in to 3/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 1/4 in
  • Blade Thickness: 0.042 in
  • Blade Length: 13 ft 7 in
  • Blade Material: Steel
  • For Material Width: 3/4 in to 2 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Classic Pro
  • Tip Material: Bi-Metal
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 7 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1851428