Lenox
Band Saw Blade, 13 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7872256
- Mfr #: 86626D2B134165
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$66.37
Subtotal: $66.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86626D2B134165 Specifications
- Zoro #: G7872256
- Mfr #: 86626D2B134165
- UPC #: 082472866261
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 8 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 13 ft 8 in
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/4 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #86626D2B134165
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 79525D2B134190
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 91744D2B134240
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51871D2B134215
- LENOX Band Saw Blade, 12 ft. 8-1/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98224D2B123865
- LENOX Band Saw Blade, 12 ft. 7-5/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29748D2B123851
- LENOX Band Saw Blade, 6 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 62674D2B0165
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Band Saw Blade, 16 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 27898D2B165030
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 477795
- Lenox Power Saw Blades