Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 13 ft. 9-3/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 9-3/8 in L,  1/2" W,  6 TPI,  0.025" Thick,  Steel 1808141
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.81
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 9-3/8 in
See full product details
This item ships free.
Total: $95.81

Lenox #1808141 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 9-3/8 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Series: Diemaster 2
  • Blade Thickness: 0.025 in
  • Blade Length: 13 ft 9-3/8 in
  • Blade Width: 1/2 in
  • For Material Width: 1 in to 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Cutting Edge Style: Hook
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 9-3/8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1808141