Lenox

Band Saw Blade, 13 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  13 ft. 9 in L,  1/2" W,  14/18 TPI,  0.025" Thick,  Steel 1804111
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$83.27 10% off
$74.94

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lenox #1804111 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • For Material Thickness: 0 in to 1/8 in
  • Cutting Edge Style: Variable
  • Blade Length: 13 ft 9 in
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.025 in
  • Blade Series: Diemaster 2
  • For Material Width: 0 in to 1/4 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #1804111

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.