Lenox
Band Saw Blade, 13 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7829258
- Mfr #: 1852285
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$81.09
Subtotal: $81.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1852285 Specifications
- Zoro #: G7829258
- Mfr #: 1852285
- UPC #: 781303139962
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft.
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Length: 13 ft
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Classic Pro
- Cutting Edge Style: Variable
- For Material Thickness: 1/2 in to 1 in
- Blade Width: 1 1/4 in
- Blade Thickness: 0.042 in
- For Material Width: 2 in to 5 in
- Tip Material: Bi-Metal
- Use Case: Production
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1852285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793078
- LENOX Band Saw Blade, 14 ft. 10" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1854176
- LENOX Band Saw Blade, 12 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1792988
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 88460D2B82690
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81988D2B123760
- LENOX Band Saw Blade, 7 ft. 6-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 34773D2B72300
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade 79637CLB134240
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- JPW INDUSTRIES REPL BLADE F/16" BANDSAW WC5674022
- M.K. MORSE - 16' 11"x 1-1/4" x .042 Challenger Structural 4/6 Heavy Set Band Saw Blade 9261462030BX1
- Lenox Power Saw Blades