customer-service Help
Lenox

Band Saw Blade, 13 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. L,  1/2" W,  3 TPI,  0.035" Thick,  Steel 52433D2B133960
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $66.95

Lenox #52433D2B133960 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 13 ft.
  • Width: 1/2"
  • Teeth per Inch: 3
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Thickness: 0.035 in
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 13 ft
  • Blade Width: 1/2 in
  • For Material Width: 5 in to 8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Cutting Edge Style: Hook
  • Blade Series: Diemaster 2
  • For Material Thickness: 3/4 in to 1-1/4 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws

Reviews of Lenox #52433D2B133960