Lenox
Band Saw Blade, 13 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Mfr # 52536D2B133960
- Zoro # G7852245
$50.89
/ea
Subtotal: $50.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1766216
- LENOX Band Saw Blade, 8 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1801049
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 76273D2B164930
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53012D2B92820
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 34151CLB134115
- LENOX Band Saw Blade, 29 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1806592
- LENOX Band Saw Blade, 5 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 69381D2B51575
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 13626D2B92770
- LENOX Band Saw Blade, 11 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 88006D2B113555
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51936D2B92995
- SUPERCUT 108.125-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 530971
- Lenox Power Saw Blades