Lenox
Band Saw Blade, 13 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7868701
- Mfr #: 82377D2B133960
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$61.29
Subtotal: $61.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #82377D2B133960
- Zoro #G7868701
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 13 ft |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Cutting Edge Style | Variable |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Material | Steel |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 0 in to 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #82377D2B133960
Explore more
- LENOX Band Saw Blade, 13 ft. 1-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51792D2B134000
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 48526D2B133975
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792858
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 25707D2B154725
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80268D2B123760
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 47455D2B62030
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 14 ft. 5-1/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1836298
- LENOX Band Saw Blade, 12 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47518D2B123935
- SUPERCUT Bandsaw Blade, 73.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 409291
- SUPERCUT 70.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 389029
- Lenox Power Saw Blades