Lenox
Band Saw Blade, 13 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7850991
- Mfr #: 51867D2B133960
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$55.43
Subtotal: $55.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51867D2B133960 Specifications
- Zoro #: G7850991
- Mfr #: 51867D2B133960
- UPC #: 082472518672
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft.
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 13 ft
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Width: 1/4 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.035 in
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #51867D2B133960
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51869D2B134040
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 91744D2B134240
- LENOX Band Saw Blade, 13 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 86626D2B134165
- LENOX Band Saw Blade, 7 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1810514
- LENOX Band Saw Blade, 23 ft. 6" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1851982
- LENOX Band Saw Blade, 13 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80068D2B134115
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-05-04-1/2
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793101
- Lenox Band Saw Blades