- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 14 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
Lenox
Band Saw Blade, 14 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7874347
- Mfr #: 88760D2B144295
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $83.60
Lenox #88760D2B144295 Specifications
- Zoro #: G7874347
- Mfr #: 88760D2B144295
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Cutting Edge Style: Standard
- Blade Material: Steel
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.035 in
- For Material Width: 1/2 in to 3/4 in
- Blade Length: 14 ft 1 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #88760D2B144295
Explore more
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1785321
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 90576D2B165030
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53146D2B154650
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 69485D2B134015
- LENOX Band Saw Blade, 7 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 86627D2B72135
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 69286D2B278355
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 76763D2B113615
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1787172
- Lenox Band Saw Blades