Lenox
Band Saw Blade, 14 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7876237
- Mfr #: 91992D2B144295
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$56.92
Subtotal: $56.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 79585D2B51700
- LENOX Band Saw Blade, 22 ft. 4" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1849168
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93714RPB103315
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 95378QPB113505
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1807024
- LENOX Band Saw Blade, 10 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852113
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 62904D2B72425
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 92384D2B41240
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52094D2B123660
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 409628
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390698
- Lenox Power Saw Blades