Lenox
Band Saw Blade, 14 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 52766D2B144520
Zoro # G7852610
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6" L, 3/4" W, 3 TPI, 0.035" Thick, Bimetal, Classic Series 78188CLB154725
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 93652RPB134040
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1807408
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick 47433CLB72362
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI 80767CLB103050
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793085
- LENOX Band Saw Blade, 17 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1820508
- LENOX Band Saw Blade, 10 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 69435D2B103100
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1809059
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 709773
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-9' 10-1/8
- Lenox Band Saw Blades