Lenox

Band Saw Blade, 14 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  14 ft. 10 in L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 80486D2B144520
Hover or click to zoom Tap to zoom
$80.00
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
See full product details
This item ships free.

Total: $80.00

Lenox #80486D2B144520 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 10 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Material Width: 1 in to 2 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Hook
  • Blade Length: 14 ft 10 in
  • Use Case: General/Maintenance
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Width: 1/2 in
  • Blade Thickness: 0.035 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #80486D2B144520