Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 14 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  14 ft. 10 in L,  3/8" W,  10/14 TPI,  0.025" Thick,  Steel 96935D2B144520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.48
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 14 ft. 10 in
See full product details
Orders over $75 ship free.
Total: $68.48

Lenox #96935D2B144520 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 14 ft. 10 in
  • Width: 3/8"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Length: 14 ft 10 in
  • For Material Width: 1/4 in to 1/2 in
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Width: 3/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Blade Series: Diemaster 2
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Variable
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 14 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #96935D2B144520