Lenox
Band Saw Blade, 14 ft. 11-1/8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7945056
- Mfr #: 1793066
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$102.05
Subtotal: $102.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1793066 Specifications
- Zoro #: G7945056
- Mfr #: 1793066
- UPC #: 781303065100
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 11-1/8 in
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Width: 1 1/4 in
- Use Case: Production
- Blade Length: 14 ft 11-1/8 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- For Material Width: 2 in to 5 in
- Blade Series: Classic Pro
- For Material Thickness: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.042 in
- Cutting Edge Style: Variable
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 11-1/8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1793066
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 1-1/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1807619
- LENOX Band Saw Blade, 14 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 69477D2B144535
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 29785D2B41425
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 11099D2B134015
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1863932
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792732
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade, 6 ft. 8-3/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1838904
- LENOX Band Saw Blade, 14 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793039
- Lenox Band Saw Blades