Lenox
Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7834149
- Mfr #: 1767939
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$58.65
Subtotal: $58.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1767939
- Zoro #G7834149
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 11 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 14 ft 11 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Use Case | General/Maintenance |
Blade Material | Steel |
Blade Series | Diemaster 2 |
Blade Thickness | 0.035 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1767939
Explore more
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87940CLB154725
- LENOX Band Saw Blade, 17 ft. 5" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852188
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1807024
- LENOX Band Saw Blade, 9 ft. 1-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80499D2B92775
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792757
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1854195
- LENOX Band Saw Blade, 6 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1825969
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51762D2B92985
- LENOX Band Saw Blade, 17 ft. 4-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 86934D2B175295
- SUPERCUT 59.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 362022
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 99151-07-09
- Lenox Power Saw Blades