Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 14 ft. 11 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  14 ft. 11 in L,  1/2" W,  6 TPI,  0.035" Thick,  Steel 15113D2B144545
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.12
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 11 in
See full product details
Orders over $75 ship free.
Total: $63.12

Lenox #15113D2B144545 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 11 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1/2 in
  • Blade Length: 14 ft 11 in
  • For Material Width: 1 in to 2 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Cutting Edge Style: Hook
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #15113D2B144545