Lenox
Band Saw Blade, 14 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7837807
- Mfr #: 1792521
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$63.00
Subtotal: $63.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1792521 Specifications
- Zoro #: G7837807
- Mfr #: 1792521
- UPC #: 781303062109
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Blade Length: 14 ft 1/2 in
- Blade Width: 1/4 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1792521
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 17 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1809131
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 86729D2B93005
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1837656
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95602D2B113365
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 94873D2B41230
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 86789D2B82655
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 73779D2B92970
- LENOX Band Saw Blade, 14 ft. 11 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 84027D2B144545
- Lenox Power Saw Blades