Lenox
Band Saw Blade, 14 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7836790
- Mfr #: 1786041
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
$66.99
Subtotal: $66.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 9-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851991
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80548D2B82535
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 84400D2B134040
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793111
- LENOX Band Saw Blade, 4 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1802358
- LENOX Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852125
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 86886D2B123925
- LENOX Band Saw Blade, 5 ft. 5-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1813576
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel 48457D2B123657
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal C254432WTL
- LENOX Band Saw Blade, 27 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1863699
- Lenox Power Saw Blades