Lenox
Band Saw Blade, 14 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7832660
- Mfr #: 15497D2B144320
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 2 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
$59.21
Subtotal: $59.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #15497D2B144320 Specifications
- Zoro #: G7832660
- Mfr #: 15497D2B144320
- UPC #: 082472154979
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 2 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Width: 3/8 in
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Blade Length: 14 ft 2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 14 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #15497D2B144320
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 92967D2B113495
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 96998QPB134115
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 12902D2B51638
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 98789D2B82680
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96811D2B51735
- LENOX Band Saw Blade, 12 ft. 2-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79524D2B123725
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 530568
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709681
- Lenox Band Saw Blades