Lenox

Band Saw Blade, 14 ft. 3-3/8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel

Lenox Band Saw Blade,  14 ft. 3-3/8" L,  1-1/4" W,  3/4 TPI,  0.042" Thick,  Steel 1836797
Hover or click to zoom Tap to zoom
$126.50
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1-1/4"
See full product details
This item ships free.

Total: $126.50

Lenox #1836797 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 3-3/8"
  • Width: 1-1/4"
  • Teeth per Inch: 3/4
  • Thickness: 0.042"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Width: 1 1/4 in
  • Blade Material: Steel
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Thickness: 1/2 in to 1 in
  • Tip Material: Bi-Metal
  • For Material Width: 2 in to 5 in
  • Blade Length: 14 ft 3-3/8 in
  • Use Case: Production
  • Blade Thickness: 0.042 in
  • Cutting Edge Style: Variable
  • Blade Series: Classic Pro
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 3-3/8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in

Reviews of Lenox #1836797