SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 3 In. L

LENOX| Zoro #: G2259862| Mfr #: 27899RPB144345

$117.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: RX+Material: BimetalItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259862 Mfr #: 27899RPB144345
Grade: RX+Material: Bimetal
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 4/6
Tooth Type: VariableApplication: Structurals, Tubing, Bundle Cutting
Length: 14 ft. 3"Width: 1-1/4"
Thickness: 0.042"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 14 ft. 3 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews