Lenox
Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Zoro #: G7031464
- Mfr #: 39646CLB144345
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: Classic Style
- Application: Multi Purpose Cutting
$74.99
Subtotal: $74.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80234D2B92745
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792743
- LENOX Band Saw Blade, 19 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 72832D2B195905
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53038D2B123885
- LENOX Band Saw Blade, 15 ft. 7 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1805854
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80615D2B61860
- LENOX Band Saw Blade, 19 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1775551
- LENOX Band Saw Blade, 15 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1857120
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 91804D2B123795
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 6' 8" Long x 1/4" Wide, 14/18 TPI x 0.025 Thick 51901D2B62030
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91350-09-03
- Lenox Power Saw Blades