Lenox
Band Saw Blade, 14 ft. 4-1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 1854178
Zoro # G7842025
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792874
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792732
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82393D2B103150
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792727
- LENOX Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1836129
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1814850
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80080D2B123810
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 86178D2B51780
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1778185
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79653CLB103050
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 76273D2B164930
- Lenox Power Saw Blades