Lenox
Band Saw Blade, 14 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7852540
- Mfr #: 52764D2B144370
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$57.00
Subtotal: $57.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52764D2B144370 Specifications
- Zoro #: G7852540
- Mfr #: 52764D2B144370
- UPC #: 082472527643
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/8 in
- Tip Material: Bi-Metal
- Blade Length: 14 ft 4 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- Blade Material: Steel
- Use Case: General/Maintenance
- For Material Width: 1/2 in to 3/4 in
- Blade Thickness: 0.035 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #52764D2B144370
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80358D2B144545
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52765D2B144470
- LENOX Band Saw Blade, 14 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 92950D2B144265
- LENOX Band Saw Blade, 11 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80063D2B113555
- LENOX Band Saw Blade, 5 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83457D2B51700
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 76654D2B62085
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- SUPERCUT 137-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 431643
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82434D2B61845
- Lenox Power Saw Blades