Lenox
Band Saw Blade, 14 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7849287
- Mfr #: 47347D2B144370
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $72.88
Lenox #47347D2B144370 Specifications
- Zoro #: G7849287
- Mfr #: 47347D2B144370
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Blade Width: 1/2 in
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Length: 14 ft 4 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #47347D2B144370
Explore more
- Lenox Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80258D2B113505
- Lenox Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53303D2B92820
- Lenox Band Saw Blade, 22 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53364D2B226705
- Lenox Band Saw Blade, 5 ft. 3-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82791D2B51605
- Lenox Band Saw Blade, 10 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 99722D2B103125
- Lenox Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 17808D2B123825
- Lenox Band Saw Blade, 8 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48588D2B82540
- Lenox Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793132
- Morse Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-8'
- Starrett Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-09-1/2
- Morse Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHEFR14 9'3
- Lenox Power Saw Blades