Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  14 ft. 4 in L,  1/2" W,  14 TPI,  0.025" Thick,  Steel 47348D2B144370
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.60
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 14 ft. 4 in
See full product details
This item ships free.
Total: $83.60

Lenox #47348D2B144370 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 14 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Material Thickness: 0 in to 1/8 in
  • Blade Length: 14 ft 4 in
  • Blade Thickness: 0.025 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Cutting Edge Style: Standard
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #47348D2B144370