Lenox
Band Saw Blade, 14 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7944259
- Mfr #: 1792880
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$83.78
Ships from United States
Subtotal: $83.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1792880 Specifications
- Zoro #: G7944259
- Mfr #: 1792880
- UPC #: 781303063892
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 5 in
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Series: Classic Pro
- Tip Material: Bi-Metal
- Blade Material: Steel
- Use Case: Production
- For Material Width: 3/4 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 14 ft 5 in
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 3/4 in
- Blade Width: 1 in
- Cutting Edge Style: Variable
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 14 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1792880
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792884
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1856928
- LENOX Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852189
- LENOX Band Saw Blade, 9 ft. 10-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 77861D2B93015
- LENOX Band Saw Blade, 16 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 92345D2B165055
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1831588
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 47570D2B154675
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 5' 3-5/8" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 1868615
- Lenox Band Saw Blades