Lenox
Band Saw Blade, 14 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7844691
- Mfr #: 26401D2B144395
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$57.00
Subtotal: $57.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #26401D2B144395 Specifications
- Zoro #: G7844691
- Mfr #: 26401D2B144395
- UPC #: 082472264012
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Length: 14 ft 5 in
- For Material Width: 5 in to 8 in
- Blade Material: Steel
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #26401D2B144395
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 97248D2B144345
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82143D2B144445
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 84506D2B144500
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793034
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 88381D2B51580
- LENOX Band Saw Blade, 7 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81556D2B72285
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 14' 11" Long x 1/2" Wide, 18 TPI x 0.025 Thick 96798D2B144545
- LENOX Band Saw Blade, 14 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 96664D2B144265
- Lenox Band Saw Blades