Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 14 ft. 5 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  14 ft. 5 in L,  1/2" W,  4 TPI,  0.025" Thick,  Steel 1802072
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.18
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 5 in
See full product details
This item ships free.
Total: $75.18

Lenox #1802072 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 5 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Thickness: 0.025 in
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • For Material Width: 1 in to 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 14 ft 5 in
  • Use Case: General/Maintenance
  • Cutting Edge Style: Hook
  • Blade Material: Steel
  • Blade Width: 1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1802072