Lenox
Band Saw Blade, 14 ft. 5" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7830019
- Mfr #: 1859366
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$100.30
Ships from United States
Subtotal: $100.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1859366 Specifications
- Zoro #: G7830019
- Mfr #: 1859366
- UPC #: 781303150370
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 5"
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Cutting Edge Style: Variable
- For Material Thickness: 1/2 in to 1 in
- Blade Material: Steel
- For Material Width: 2 in to 5 in
- Blade Thickness: 0.042 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Classic Pro
- Use Case: Production
- Blade Width: 1 1/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 14 ft 5 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 5 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1859366
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1792988
- LENOX Band Saw Blade, 19 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793078
- LENOX Band Saw Blade, 13 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1852285
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1812998
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 47276D2B134015
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81951D2B103050
- LENOX Band Saw Blade, 14 ft. 11-3/4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793096
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81889D2B82665
- LENOX Band Saw Blade, 7 ft. 2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1780269
- Lenox Power Saw Blades