Lenox
Band Saw Blade, 14 ft. 6-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7847701
- Mfr #: 35972D2B144430
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$58.89
Subtotal: $58.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36160D2B31140
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1767472
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80202D2B72375
- LENOX Band Saw Blade, 16 ft. 5-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1782028
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 82064D2B123910
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793122
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 88174D2B62055
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 97733D2B113590
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 25957D2B113355
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 402995
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 421149
- Lenox Band Saw Blades