PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 14 ft. 6 In. L

LENOX| Zoro #: G0670467| Mfr #: 89460TRB144420

$205.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 14 ft. 6"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670467 Mfr #: 89460TRB144420
Tooth Type: VariableLength: 14 ft. 6"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Carbide
Teeth per Inch: 2/3Item: Band Saw Blade
Application: Versatile Carbide Tipped CuttingPrimary Saw Application: Metal
Grade: Tri-MasterCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 14 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Material Carbide, Grade Tri-Master, For Use With Band Saws, Application Versatile Carbide Tipped Cutting

Reviews