BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 14 ft. 6 In. L

LENOX| Zoro #: G2190011| Mfr #: 89510TRB144420

$353.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 14 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190011 Mfr #: 89510TRB144420
Primary Saw Application: MetalLength: 14 ft. 6"
Thickness: 0.042"Width: 1-1/4"
Application: Versatile Carbide Tipped CuttingGrade: Tri-Master
Teeth per Inch: 3Item: Band Saw Blade
Material: CarbideFor Use With: Band Saws
Tooth Type: RegularCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3, Tooth Type Regular, Application Versatile Carbide Tipped Cutting

Reviews