SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 6 In. L, Bimetal, CLASSIC

LENOX| Zoro #: G1526016| Mfr #: 39420CLB144420

$70.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 14 ft. 6"Teeth per Inch: 4/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526016 Mfr #: 39420CLB144420
Tooth Type: VariableLength: 14 ft. 6"
Teeth per Inch: 4/6Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalWidth: 1-1/4"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews